Zoro Homepage

Shielded Ring Coupling, 4.3 psi

  • Mfr # DX1001-64SR

  • Zoro # G9679227


product price: $61.19
/ea

Key Features

Pipe Size - Pipe Fitting
6" x 4"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1001-64SR
Zoro #
G9679227
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6" x 4"
Pipe Fitting Length
6"
Inside Dia.
7-25/64" x 5-41/64"
Pipe Size (Fittings)
6" x 4"
Fitting Length
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
8 1/8 in
Fitting Side B Inside Diameter
5 5/8 in
Fitting Side B Outside Diameter
8 1/8 in
Overall Length
6 in
Wall Thickness
5/16 in
Fitting Side A Inside Diameter
7 3/8 in
For Nominal Pipe Size
4 in, 6 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Ring Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Standards
ASTM C1173
Specific Pipe Fitting Shape
Coupler
Band Material
300 Stainless Steel
Fittings Sub-Category
Couplers
Compliance
CSA B602
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Temp. Range
140 Degrees F
Application
Non-Potable Water
Maximum Operating Pressure
4.3 psi
Shield Material
300 Stainless Steel
Includes Shield
Yes
Number of Clamps included
4
Clamp Type
Interlocked Worm Gear
Clamp Material
300 Stainless Steel
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Clamp
Yes
Color
Black

Description

0.012 in Shielded Transition Coupling, For Nominal Pipe Size 4 in, 6 in, PVC, 6 in, 7 3/8 in, 8 1/8 in, Female, 4 in, 5 5/8 in, 8 1/8 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.