Zoro Homepage

Shielded Ring Coupling, 4.3 psi

  • Mfr # DX1001-66SR

  • Zoro # G9679148


product price: $42.19
/ea

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1001-66SR
Zoro #
G9679148
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Fitting Length
6 in
Inside Dia.
7-1/2" x 7-1/2"
Pipe Fitting Length
6"
Overall Length
6 in
Fitting Side B Inside Diameter
7 1/2 in
Fitting Side A Nominal Pipe Size
6 in
Wall Thickness
5/16 in
Fitting Side B Outside Diameter
8 1/8 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
8 1/8 in
Fitting Side A Inside Diameter
7 1/2 in
For Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Ring Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Specific Pipe Fitting Shape
Coupler
Standards
ASTM C1173
Compliance
CSA B602
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Fitting Side B Gender
Female
Application
Non-Potable Water
Includes Shield
Yes
Shield Material
300 Stainless Steel
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear
Color
Black
Number of Clamps included
4
Temp. Range
140 Degrees F

Description

0.012 in Shielded Transition Coupling, For Nominal Pipe Size 6 in, PVC, 6 in, 7 1/2 in, 8 1/8 in, Female, 6 in, 7 1/2 in, 8 1/8 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.