Zoro Homepage

Shielded Transition Coupling, 4.3 psi

  • Mfr # DX5002-64RC

  • Zoro # G9679489


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6" x 4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5002-64RC
Zoro #
G9679489
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6" x 4"
Fitting Length
5-1/2"
Inside Dia.
7-3/8" x 6-5/8"
Pipe Fitting Length
5-1/2"
Pipe Size (Fittings)
6" x 4"
Overall Length
6 in
Fitting Side B Outside Diameter
8 1/8 in
For Nominal Pipe Size
6 in
Wall Thickness
5/16 in
Fitting Side A Inside Diameter
7 3/8 in
Fitting Side B Inside Diameter
6 5/8 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
8 1/8 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Transition Coupling
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Specific Pipe Fitting Shape
Coupler
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Standards
ASTM C1173
Compliance
CSA B602
Max. Temp.
140 Degrees F
Clamp Material
300 Stainless Steel
Color
Black
Clamp Type
Interlocked Worm Gear
Application
Non-Potable Water
Includes Shield
Yes
Number of Clamps included
4
Maximum Operating Pressure
4.3 psi
Shield Material
300 Stainless Steel
Temp. Range
140 Degrees F
Fitting Side A Gender
Female
Includes Clamp
Yes
Fitting Side B Gender
Female

Description

Shielded Transition Coupling, For Nominal Pipe Size 6 in, PVC, 6 in, 7 3/8 in, 8 1/8 in, Female, 4 in, 6 5/8 in, 8 1/8 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.