Zoro Homepage

Shielded Transition Coupling, 4.3 psi

  • Mfr # DX5056-44RC

  • Zoro # G9679647


product price: $26.59
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5056-44RC
Zoro #
G9679647
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Fitting Length
4"
Inside Dia.
4-19/32" x 4-19/32"
Pipe Size (Fittings)
4"
Pipe Fitting Length
4"
Fitting Side B Inside Diameter
4 9/16 in
Wall Thickness
5/16 in
Overall Length
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 1/8 in
Fitting Side A Inside Diameter
4 9/16 in
Fitting Side B Outside Diameter
5 1/8 in
Fitting Side B Nominal Pipe Size
4 in
For Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Transition Coupling
Standards
ASTM C1173
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Specific Pipe Fitting Shape
Coupler
Compliance
CSA B602
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Clamp Type
Interlocked Worm Gear
Shield Material
300 Stainless Steel
Number of Clamps included
4
Color
Black
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Includes Shield
Yes
Temp. Range
140 Degrees F
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

0.015 in Shielded Transition Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 4 9/16 in, 5 1/8 in, Female, 4 in, 4 9/16 in, 5 1/8 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.