Shop All Shipping Cartons
Zoro Select
Shipping Box, 16x12x12 in
Mfr # 55NM65
Zoro # G0504087
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55NM65
- Zoro # G0504087
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Length | 16 3/8 in |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 16 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", White, 25/Bundle (22XL65)
- SHARPIE PRO Black/Red Chisel Tip Permanent Marker 2 pk (2018333)
- SEALER SALES 12" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-300Hrnd)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12 in (55NM33)
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 12", Kraft, 15/Bundle (493U37)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle (22XL52)
- Zoro Select Shipping & Moving Boxes