Shop All Shipping Cartons
Zoro Select
Shipping Box, 16x14x10 in
Mfr # 55NM66
Zoro # G0505688
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Product Information
- Brand Zoro Select
- MFR # 55NM66
- Zoro # G0505688
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 14 in |
Inside Depth | 10" |
Outside Length | 16 3/8 in |
Inside Height | 10 in |
Outside Height | 10 5/8 in |
Outside Width | 14 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 14 in, Inside Height 10 in, 16x14x10 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 14 3/8 in, Outside Height 10 5/8 in, 16 3/8x14 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- MASTER MAGNETICS Ceramic Disc Magnets (MDCD10CR75)
- LEARNING RESOURCES STEM Starters Magnet Movers (9295)
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 9", Kraft, 25/Bundle (11R316)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- Zoro Select Shipping & Moving Boxes