This item is Discontinued.

Zoro Select Shipping Carton, 30in L x 17in W x 16in D BS301716MD

Shipping Carton, 30in L x 17in W x 16in D (Discontinued)

  • Mfr # BS301716MD
  • Zoro # G2359485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS301716MD
Zoro #
G2359485
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
30"
Inside Width
17"
Inside Depth
16"
Variable Depth
14.12",10"

Details

Item
Shipping Carton
Maximum Weight
65 lb.
Color
Kraft
Wall Type
Single
Application
Multi Purpose
Meets
ECT32/200 lb. Test
Standards
ASTM,PPB-636
Capacity
8160 cu. in.
For Use With
Shipping/Storage/Product Protection

Description

Shipping Carton, Wall Type Single, Inside Length 30 in, Inside Width 17 in, Color Kraft, Standards ASTM,PPB-636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.