This item is Discontinued.

Zoro Select Shipping Carton, 4 in L x 4 in W x 4 in D 49K011

Shipping Carton, 4 in L x 4 in W x 4 in D (Discontinued)

  • Mfr # 49K011
  • Zoro # G2099819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49K011
Zoro #
G2099819
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Inside Depth
4"
Variable Depth
2"

Details

Item
Shipping Carton
Maximum Weight
65 lb.
Color
Kraft
Wall Type
Single
Capacity
64 cu. in.
Standards
ASTM,PPB-636
For Use With
Shipping/Storage/Product Protection
Meets
ECT32/200 lb. Test
Application
Multi Purpose

Description

Shipping Carton, Wall Type Single, Inside Length 4 in, Inside Width 4 in, Color Kraft, Standards ASTM,PPB-636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.