Shop Alternate Products
This Product is Discontinued
Zoro Select
Shipping Carton, Brown, 42 In. L, 8 In. W (Discontinued)
Mfr # 1PJY2
Zoro # G2619994
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Inside Length 42 in
- Inside Width 8 in
- Inside Depth 60"
- Maximum Weight 100 lb.
- Color Brown
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.