Shipping Tag, Colored, Blue, PK1000
Mfr # 61KT42
Zoro # G206428469
product price:Â $34.45
/pk 1000, $0.03/eaKey Features
Tag Number
#4
Card Stock Gauge
13 Points
Grommet Material
Paper
Shipping Tag Type
Colored
Tag Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61KT42
Zoro #
G206428469
UPC #
-
Country of Origin
China
Dimensions
Tag Height
4 1/4 in
Tag Width
2 1/8 in
Details
Item
Shipping Tag
Tag Number
#4
Card Stock Gauge
13 Points
Grommet Material
Paper
Shipping Tag Type
Colored
Tag Material
Paper
Tag Style
Plain
Tag Color
Blue
Grommet Included
Yes
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 13 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.