Shipping Tag, Colored, Orange, PK1000

  • Mfr # 61KU37

  • Zoro # G606110629


product price:  $50.99
/pk 1000, $0.05/ea

Key Features

Tag Number
#7
Card Stock Gauge
13 Points
Grommet Included
Yes
Tag Material
Paper
Tag Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61KU37
Zoro #
G606110629
UPC #
-
Country of Origin
China

Dimensions

Tag Height
5 3/4 in
Tag Width
2 7/8 in

Details

Item
Shipping Tag
Tag Number
#7
Card Stock Gauge
13 Points
Grommet Included
Yes
Tag Material
Paper
Tag Color
Orange
Tag Style
Pre-Strung
Grommet Material
Paper
Shipping Tag Type
Colored

Description

Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.