Shipping Tag, Colored, Yellow, PK1000
Mfr # 61KU82
Zoro # G706898236
product price:Â $45.25
/pk 1000, $0.05/eaKey Features
Tag Number
#3
Card Stock Gauge
13 Points
Tag Height
3 3/4 in
Shipping Tag Type
Colored
Tag Style
Pre-Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61KU82
Zoro #
G706898236
UPC #
-
Country of Origin
China
Dimensions
Tag Height
3 3/4 in
Tag Width
1 7/8 in
Details
Item
Shipping Tag
Tag Number
#3
Card Stock Gauge
13 Points
Shipping Tag Type
Colored
Tag Style
Pre-Wired
Grommet Material
Paper
Tag Color
Yellow
Tag Material
Paper
Grommet Included
Yes
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.