Shipping Tag, Manila, Manila, PK1000
Mfr # 61KT72
Zoro # G705444007
product price: $45.65
/pk 1000, $0.05/eaKey Features
Tag Number
#8
Card Stock Gauge
13 Points
Tag Width
3 1/8 in
Shipping Tag Type
Manila
Tag Height
6 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61KT72
Zoro #
G705444007
UPC #
-
Country of Origin
China
Dimensions
Tag Width
3 1/8 in
Tag Height
6 1/4 in
Details
Item
Shipping Tag
Tag Number
#8
Card Stock Gauge
13 Points
Shipping Tag Type
Manila
Grommet Included
Yes
Tag Material
Paper
Tag Color
Manila
Grommet Material
Paper
Tag Style
Plain
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.