Shop ZORO SELECT
See all product information
Create Account
Shopping Bag, 7 in D, 22 in H, PK1000
- Mfr # CT1923WD
- Zoro # G724081122
product price:Â
$
65.19
/pk of 1000, $0.07/ea
Key Features
For Use With Bag Dispenser
Bag Dispenser Compatible
Bag Type
T-Shirt Bags without Message
Bag Material
High Density Polyethylene (HDPE)
Package Configuration
Bundle
Recycled Content
Made From Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT1923WD
- Zoro #
- G724081122
- UPC #
- 654866039935
- Country of Origin
- Philippines
Dimensions
- Thickness
- 0.5 mil
- Width
- 12 in
- Height
- 22 in
- Depth
- 7 in
Details
- For Use With Bag Dispenser
- Bag Dispenser Compatible
- Bag Type
- T-Shirt Bags without Message
- Bag Material
- High Density Polyethylene (HDPE)
- Package Configuration
- Bundle
- Recycled Content
- Made From Recycled Content
- Bag Bottom Type
- Gusseted
- Item
- Shopping Bag
- Color
- White
- Wire Color
- White
Description
Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Thickness 0.5 mil, White, Message Not Applicable, Bag Bottom Type Gusseted, Shopping Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Bag Dispenser Compatible, FDA Compliant FDA Compliant, Width 12 in, Depth 7 in, Height 22 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.