ShoppingBag, 6-1/2inD, 21-1/2inH, PK1000
- Mfr # CT1923TYD
- Zoro # G324081133
product price:Â
$
55.59
/pk of 1000, $0.06/ea
Key Features
Message
Thank You
Bag Bottom Type
Gusseted
Height
21 1/2 in
For Use With Bag Dispenser
Bag Dispenser Compatible
Bag Type
T-Shirt Bags with Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT1923TYD
- Zoro #
- G324081133
- UPC #
- 654866039911
- Country of Origin
- Philippines
Dimensions
- Height
- 21 1/2 in
- Width
- 11 1/2 in
- Depth
- 6 1/2 in
- Thickness
- 0.5 mil
Details
- Message
- Thank You
- Bag Bottom Type
- Gusseted
- For Use With Bag Dispenser
- Bag Dispenser Compatible
- Item
- Shopping Bag
- Bag Type
- T-Shirt Bags with Message
- Bag Material
- High Density Polyethylene (HDPE)
- Package Configuration
- Bundle
- Recycled Content
- Made From Recycled Content
- Color
- White
- Wire Color
- White
Description
Bag Type T-Shirt Bags with Message, High Density Polyethylene (HDPE), Thickness 0.5 mil, White, Message Thank You, Bag Bottom Type Gusseted, Shopping Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Bag Dispenser Compatible, FDA Compliant FDA Compliant, Width 11 1/2 in, Depth 6 1/2 in, Height 21 1/2 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.