Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Lag Shield, 3/4" L, Alloy Steel Zinc Plated, 100 PK

  • Mfr # 0612AL

  • Zoro # G7574264


product price: $36.79
/pk 100, $0.37/ea

Key Features

Overall Length
3/4"
Material
Alloy Steel
Finish
Zinc Plated
Thread Size
#6 to #8
Anchor Bolt Type
Anchor Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612AL
Zoro #
G7574264
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3/4"
Thread Size
#6 to #8

Details

Item
Short Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Anchor Bolt Type
Anchor Bolt

Description

Anchor Bolts,6-8x3/4 Lead ALLOY,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.