Zoro Homepage

Short Radius Elbow, Carbon Steel, 1506 psi

  • Mfr # 012-060-000

  • Zoro # G8316734


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Pipe Size
6"
Standards
ASME B16.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012-060-000
Zoro #
G8316734
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
6"
Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in

Details

Item
Short Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Basic Pipe Fitting Material
Metal
Max. Pressure
1506 psi
Compliance
A234 WPB
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Fitting Schedule/Class
Class STD
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Shape
Elbow
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Class
Class STD
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 6 in, Butt Weld, 6 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.