Short Radius Elbow, Carbon Steel, 5258 psi
Mfr # 013-010-000
Zoro # G8258957
product price: $67.59
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1"
Fitting Schedule/Class
Class XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013-010-000
Zoro #
G8258957
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Details
Item
Short Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Basic Pipe Fitting Shape
Elbow
Max. Pressure
5258 psi
Fitting Connection Type
Buttweld
Standards
ASME B16.9
Temp. Range
-20 Degrees to 650 Degrees F
Compliance
A234 WPB
Includes Seal
No
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Class
Class XS
Includes Pre-Applied Thread Sealant
No
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class XS, 1 in, Butt Weld, 1 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.