Short Reducer Short Reducer, Iron, Class 20
Mfr # ZFB222172
Zoro # G213115864
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Short Reducer
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Finish/Coating
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFB222172
Zoro #
G213115864
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side A Nominal Pipe Size
10 in
Fitting Side B Nominal Pipe Size
4 in
Details
Specific Fitting Shape
Short Reducer
Pipe Fitting Material
Iron
Class
Class 20
Item
Short Reducer
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Side A Gender
Male
Maximum Operating Pressure
5 psi
Color
Green
Fitting Side A Type
Socket
Fitting Side B Gender
Male
Fitting Side B Type
Socket
Description
Short Reducer, Iron, Epoxy Coated, Class Class 20, 10 in, Male, Socket, 4 in, Male, Socket, 5 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.