Short Reducer Short Reducer, Iron, Class 20
Mfr # ZFBSVFRED108
Zoro # G013115811
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Short Reducer
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZFBSVFRED108
Zoro #
G013115811
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Nominal Pipe Size
10 in
Details
Specific Fitting Shape
Short Reducer
Pipe Fitting Material
Iron
Class
Class 20
Item
Short Reducer
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Side B Type
Hub
Fitting Side A Gender
Male
Fitting Side A Type
Spigot
Color
Green
Maximum Operating Pressure
5 psi
Fitting Side B Gender
Female
Description
Short Reducer, Iron, Epoxy Coated, Class Class 20, 10 in, Male, Spigot, 8 in, Female, Hub, 5 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.