Shop ZORO SELECT

Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # Z0712SS

  • Zoro # G2898445


product price: 
$
17.49
/ea

Key Features

Hex Head
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Type
Socket
Drive Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z0712SS
Zoro #
G2898445
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1-7/16 in
Drive Size
3/4 in
Head Diameter
3/4
Head Height
1/4 in
Thread Length
3/4 in
Shoulder Dia.
1/2 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
3/4 in
Overall Length
2 3/16 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

System of Measurement
Inch
Head Type
Hex
Drive Type
Socket
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
80,000 psi
Head Style
Hex
Rockwell Hardness
B85 to B95
Class
2A
Type
Hex Head
Dimensional Standards
AMPG 2006 HH.01
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Precision Screw
No
Thread Fit
2A
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Thread Type
Coarse

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Hex, Drive Type Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Shoulder Length 1 7/16 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 3/4 in, Dimensional Standards AMPG 2006 HH.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.