Shop ZORO SELECT

Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3-1/2 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR60201C56
  • Zoro # G4531387

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/4"-10
Shoulder Diameter
1 in
Drive Size
1/2 in
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60201C56
Zoro #
G4531387
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Shoulder Diameter
1 in
Shoulder Length
3-1/2 in
Drive Size
1/2 in
Head Diameter
1 5/16 in
Head Height
5/8 in
Thread Length
1 in
Shoulder Dia.
1 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
1 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Shear Strength (PSI)
NOT RATED
Type
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Temp. Range (F)
Not Rated
Shear Strength
Not Rated
Tensile Strength
70,000 psi
Pack Size
Small Pack
Thread Fit
3A
Head Texture
Knurled
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.3 2003 (R2008)
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 3 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/8 in, Head Diameter 1 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.