Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M5X10

  • Zoro # G4542781


product price:  $8.29
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M4-0.70
Shoulder Diameter
5 mm
Drive Size
2.50mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR601M5X10
Zoro #
G4542781
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Shoulder Diameter
5 mm
Shoulder Length
10 mm
Drive Size
2.50mm
Head Diameter
9mm
Head Height
4 mm
Thread Length
4.5 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
5 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
4.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
70,000 psi
Head Style
Standard
Rockwell Hardness
B55
Type
Standard
Head Texture
Knurled
Thread Pitch
0.7 mm
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Pack Size
Small Pack
Dimensional Standards
AMPG 2013 ZS.02
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M4-0.7, Minimum Thread Length 4.5 mm, Shoulder Length 10 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4 mm, Head Diameter 9 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products