Shop ZORO SELECT

Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.200.0060
  • Zoro # G9899045

product price: 
$
37.79
/pk of 5, $7.56/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Drive Size
10 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.200.0060
Zoro #
G9899045
UPC #
190735980897
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
60 mm
Drive Size
10 mm
Head Diameter
30 mm
Head Height
14 mm
Thread Length
22 mm
Shoulder Dia.
20 mm
Minimum Thread Length
22 mm
Shoulder Diameter Tolerance
-0.020 mm to -0.052 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Class
12.9
Min. Tensile Strength (PSI)
176,000 psi
Type
Standard
Temp. Range (F)
Not Rated
Meets/Exceeds
ISO 7379
Head Style
Standard
Shear Strength (PSI)
NOT RATED
Rockwell Hardness
C39 to C44
Precision Screw
No
Pack Size
Small Pack
Dimensional Standards
ISO 7379
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
176,000 psi
Shear Strength
Not Rated
Thread Pitch
2 mm
Material Grade/Class
Class 12.9
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 60 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.020 mm to -0.052 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products