Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK
- Mfr # M07111.200.0030
- Zoro # G0305098
product price:Â
$
107.99
/pk of 5, $21.60/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
20 mm
Drive Size
10 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M16
- Shoulder Diameter
- 20 mm
- Shoulder Length
- 30 mm
- Drive Size
- 10 mm
- Head Diameter
- 30 mm
- Head Height
- 14 mm
- Thread Length
- 22 mm
- Screw Head Dia.
- 30.33mm
- Screw Head Height
- 14 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Dia.
- 20 mm
- Diameter Thread Size
- M16
- Shoulder Diameter Tolerance
- -0.036 mm to +0.0 mm
- Minimum Thread Length
- 22 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.