Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK
- Mfr # M07111.200.0050
- Zoro # G9898686
product price:Â
$
32.99
/pk of 5, $6.60/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Drive Size
10 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M07111.200.0050
- Zoro #
- G9898686
- UPC #
- 190735979013
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Head Style
- Standard
- Class
- 12.9
- Meets/Exceeds
- ISO 7379
- Temp. Range (F)
- Not Rated
- Min. Tensile Strength (PSI)
- 176,000 psi
- Shear Strength (PSI)
- NOT RATED
- Type
- Standard
- Rockwell Hardness
- C39 to C44
- Precision Screw
- No
- Material Grade/Class
- Class 12.9
- Tensile Strength
- 176,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Pack Size
- Small Pack
- Shear Strength
- Not Rated
- Thread Pitch
- 2 mm
- Dimensional Standards
- ISO 7379
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M16-2.00
- Shoulder Diameter
- 20 mm
- Shoulder Length
- 50 mm
- Drive Size
- 10 mm
- Head Diameter
- 30 mm
- Head Height
- 14 mm
- Thread Length
- 22 mm
- Shoulder Dia.
- 20 mm
- Minimum Thread Length
- 22 mm
- Shoulder Diameter Tolerance
- -0.020 mm to -0.052 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 50 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.020 mm to -0.052 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.