Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M12X20
Zoro # G4531441
product price:Â $13.29
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STR601M12X20
Zoro #
G4531441
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
20 mm
Drive Size
6mm
Head Diameter
18mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Dia.
12 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
16 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 20 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards AMPG 2013 ZS.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.