Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M12X20

  • Zoro # G4585375


product price:  $16.19
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
20 mm
Drive Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR602M12X20
Zoro #
G4585375
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
20 mm
Drive Size
6mm
Head Diameter
18mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
12 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Min. Tensile Strength (PSI)
70,000 psi
Head Style
Standard
Rockwell Hardness
B55
Shoulder Screw Type
Standard Shoulder Screw
Thread Fit
5g6g
Material Grade/Class
316
Tensile Strength
70,000 psi
Pack Size
Small Pack
Dimensional Standards
AMPG 2013 ZS.02
Head Texture
Knurled
Thread Pitch
1.5 mm
Precision Screw
No

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 20 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products