Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 120 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M20X120
  • Zoro # G4613637
product price: 
$
79.49
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
120 mm
Drive Size
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M20X120
Zoro #
G4613637
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
120 mm
Drive Size
10 mm
Head Diameter
30 mm
Head Height
14 mm
Thread Length
22 mm
Shoulder Dia.
20 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
22 mm
Overall Length
142 mm
Wire Rope Length
142 mm
Length
142 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Min. Tensile Strength (PSI)
70,000 psi
Type
Standard
Rockwell Hardness
B55
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379-1983
Precision Screw
No
Material Grade/Class
18-8
Thread Pitch
2 mm
Thread Fit
5g6g
Tensile Strength
70,000 psi
Pack Size
Small Pack
Head Texture
Knurled
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 120 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983

Ratings & reviews