Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.200.0045

  • Zoro # G0305070


product price:  $37.59
/pk 5, $7.52/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
20 mm
Drive Size
10mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.200.0045
Zoro #
G0305070
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16
Shoulder Diameter
20 mm
Shoulder Length
45 mm
Drive Size
10mm
Head Diameter
30 mm
Head Height
14 mm
Thread Length
22 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
20 mm
Screw Head Height
14 mm
Screw Head Dia.
30.33mm
Diameter Thread Size
M16
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
22 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Min. Tensile Strength (PSI)
1,200 N/sq mm
Meets/Exceeds
ISO 7379
Head Style
Standard
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C39 to C44
Minimum Temperature
-58 Degrees F
Precision Screw
No
Dimensional Standards
ISO 7379
Pack Size
Small Pack
Tensile Strength
174,000 psi
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Shoulder Screw Type
Standard Shoulder Screw
Thread Pitch
2 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 45 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.