Shoulder Screw, M20-2.50 Thr Sz, 27 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 2 PK

  • Mfr # M07111.240.0060

  • Zoro # G9193055


product price:  $32.19
/pk 2, $16.10/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M20-2.50
Shoulder Diameter
24 mm
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M07111.240.0060
Zoro #
G9193055
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Shoulder Diameter
24 mm
Shoulder Length
60 mm
Head Diameter
36 mm
Head Height
16 mm
Thread Length
27 mm
Screw Head Dia.
39.39mm
Shoulder Dia.
24 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
27 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Rockwell Hardness
C32 to C43
Meets/Exceeds
I7379
Shear Strength (PSI)
84,000 psi
Type
Standard
Min. Tensile Strength (PSI)
140,000 psi
Dimensional Standards
ISO 7379
Tensile Strength
140,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Thread Pitch
2.5 mm
Shear Strength
84,000 psi
Pack Size
Small Pack
Head Texture
Knurled
Precision Screw
No

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Metric, Thread Size M20-2.5, Minimum Thread Length 27 mm, Shoulder Length 60 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products