Shop ZORO SELECT

Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR616M4X6
  • Zoro # G1843812

product price: 
$
61.39
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
6 mm
Drive Size
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR616M4X6
Zoro #
G1843812
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
6 mm
Drive Size
2 mm
Head Diameter
6 mm
Head Height
3 mm
Thread Length
4.5 mm
Shoulder Dia.
4 mm
Shoulder Length Tolerance
+/-0.127 mm
Minimum Thread Length
4.5 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Overall Length
10.5 mm
Wire Rope Length
10.5 mm
Length
10.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Temp. Range (F)
Not Rated
Head Style
Knurled
Shear Strength (PSI)
65,000 psi
Rockwell Hardness
BHN250
Type
Standard
Class
5g6g
Min. Tensile Strength (PSI)
130,000 psi
Shear Strength
65,000 psi
Dimensional Standards
AMPG 2013 ZS.02
Head Texture
Knurled
Tensile Strength
130,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Thread Pitch
0.5 mm
Precision Screw
No
Material Grade/Class
316 H5
Thread Fit
5g6g
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 6 mm, Shoulder Length Tolerance +/-0.127 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 130,000 psi, Shear Strength 65,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.