Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 50 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M6X50

  • Zoro # G4581306


product price:  $15.49
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3mm
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR602M6X50
Zoro #
G4581306
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
50 mm
Drive Size
3mm
Head Diameter
10mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
6 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
9.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Rockwell Hardness
B55
Head Style
Standard
Min. Tensile Strength (PSI)
70,000 psi
Tensile Strength
70,000 psi
Thread Fit
5g6g
Precision Screw
No
Head Texture
Knurled
Thread Pitch
0.8 mm
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Dimensional Standards
AMPG 2013 ZS.02

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 9.5 mm, Shoulder Length 50 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products