Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.060.0050
Zoro # G9898309
product price:Â $13.35
/pk 5, $2.67/eaKey Features
Socket Head
Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
50 mm
Drive Size
3mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M07111.060.0050
Zoro #
G9898309
UPC #
190735979211
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
50 mm
Drive Size
3mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Dia.
6 mm
Minimum Thread Length
9.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 9.5 mm, Shoulder Length 50 mm, Shoulder Diameter 6 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 3 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.