Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR401M8X30

  • Zoro # G2460711


product price:  $12.99
/ea

Key Features

Socket Head
Slotted Drive
Low Profile Type
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR401M8X30
Zoro #
G2460711
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
30 mm
Drive Size
4mm
Head Diameter
12mm
Head Height
3.5 mm
Thread Length
11 mm
Shoulder Dia.
8 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Diameter Tolerance
-0.025 mm to +0.0 mm
Minimum Thread Length
11 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Type
Low Profile
Class
6g
Head Texture
Smooth
Precision Screw
No
Tensile Strength
Not Rated
Thread Fit
6G
Pack Size
Small Pack
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
AMPG 2013 LP.02
Thread Pitch
1 mm
Material Grade/Class
18-8

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 3.5 mm, Head Diameter 12 mm, Dimensional Standards AMPG 2013 LP.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.