Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 50 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M8X50
  • Zoro # G4581123
product price: 
$
21.49
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
50 mm
Drive Size
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M8X50
Zoro #
G4581123
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
50 mm
Drive Size
4 mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
8 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
11 mm
Overall Length
61 mm
Wire Rope Length
61 mm
Length
61 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Type
Standard
Tensile Strength
70,000 psi
Thread Pitch
1 mm
Material Grade/Class
316
Pack Size
Small Pack
Precision Screw
No
Dimensional Standards
ISO 7379-1983
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Thread Fit
5g6g
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 50 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Ratings & reviews