Shop ZORO SELECT

Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR616M10X10
  • Zoro # G2106400

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
10 mm
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STR616M10X10
Zoro #
G2106400
UPC #
-
Country of Origin
United States
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Class
5g6g
Head Style
Knurled
Min. Tensile Strength (PSI)
130,000 psi
Shear Strength (PSI)
65,000 psi
Rockwell Hardness
BHN250
Pack Size
Small Pack
Precision Screw
No
Thread Pitch
1.25 mm
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
316 H5
Thread Fit
5g6g
Shear Strength
65,000 psi
Head Texture
Knurled
Dimensional Standards
ANSI/ASME B18.3.3M, ISO 7379
Tensile Strength
130,000 psi
Thread Type
Coarse
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
10 mm
Drive Size
5 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Dia.
10 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
13 mm
Overall Length
23 mm
Wire Rope Length
23 mm
Length
23 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 10 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ANSI/ASME B18.3.3M, ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products