Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 5 PK
- Mfr # M07111.100.0070
- Zoro # G9898318
product price:Â
$
27.99
/pk of 5, $5.60/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Drive Size
5 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M07111.100.0070
- Zoro #
- G9898318
- UPC #
- 190735979648
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Shear Strength (PSI)
- NOT RATED
- Min. Tensile Strength (PSI)
- 176,000 psi
- Head Style
- Standard
- Temp. Range (F)
- Not Rated
- Meets/Exceeds
- ISO 7379
- Class
- 12.9
- Type
- Standard
- Rockwell Hardness
- C39 to C44
- Dimensional Standards
- ISO 7379
- Shoulder Screw Type
- Standard Shoulder Screw
- Pack Size
- Small Pack
- Shear Strength
- Not Rated
- Tensile Strength
- 176,000 psi
- Material Grade/Class
- Class 12.9
- Precision Screw
- No
- Thread Pitch
- 1.25 mm
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M8-1.25
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 70 mm
- Drive Size
- 5 mm
- Head Diameter
- 16 mm
- Head Height
- 7 mm
- Thread Length
- 13 mm
- Shoulder Dia.
- 10 mm
- Minimum Thread Length
- 13 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 70 mm, Shoulder Diameter 10 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 5 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.