Zoro Homepage

Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK

  • Mfr # 24SW0010

  • Zoro # G3010287


product price: $5.89
/pk 40, $0.15/ea

Key Features

Material
Nylon
Finish
Natural
Shoulder Dia.
0.437 in
Outside Dia.
0.281 in
Shoulder Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24SW0010
Zoro #
G3010287
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#10
Shoulder Dia.
0.437 in
Outside Dia.
0.281 in
Shoulder Thickness
0.05 in
Inside Dia.
0.201 in
Length
0.05 in
Sleeve Height
3/64 in
Inside Diameter
13/64 in
Sleeve Outside Diameter
9/32 in
For Screw Size
#10
Shoulder Height
3/64 in
Sleeve Length Type
Short
Shoulder Outside Diameter
7/16 in
Overall Height
3/32 in
Bore Outside Diameter
9/32 in
Bore Inside Diameter
13/64 in

Details

Item
Shoulder Washer
Material
Nylon
Finish
Natural
Standards
UL94 V-2
System of Measurement
Inch
Application
Used For Insulating
Color
White
Temp. (F)
-40 to 185
Type
Shoulder Washer
Material Grade/Class
6/6
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Industry Standards
UL94 V-2
Pack Size
Small Pack
Maximum Temperature
185 Degrees F
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable

Description

Shoulder Washer, Color White, For Screw Size #10, Inside Diameter 13/64 in, Shoulder Outside Diameter 7/16 in, Shoulder Height 3/64 in, Sleeve Outside Diameter 9/32 in, Overall Height 3/32 in, Material Nylon, Material Grade/Class 6/6, System of Measurement Inch, Dimensional Standards Not Applicable, Finish Plain, Industry Standards UL94 V-2, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Vibration-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.