Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK

  • Mfr # 24SW0250B

  • Zoro # G3222633


product price: $7.99
/pk 40, $0.20/ea

Key Features

Material
Nylon
Finish
Natural
Fits Bolt Sizes
1/4 in
Outside Dia.
0.375 in
Shoulder Dia.
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24SW0250B
Zoro #
G3222633
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1/4 in
Outside Dia.
0.375 in
Shoulder Dia.
0.562 in
Shoulder Thickness
0.06 in
Inside Dia.
0.26 in
Length
0.06 in
Sleeve Height
1/16 in
Shoulder Outside Diameter
9/16 in
Overall Height
1/8 in
For Screw Size
1/4 in
Sleeve Length Type
Short
Sleeve Outside Diameter
3/8 in
Shoulder Height
1/16 in
Inside Diameter
17/64 in
Bore Outside Diameter
3/8 in
Bore Inside Diameter
17/64 in

Details

Item
Shoulder Washer
Material
Nylon
Finish
Natural
Standards
UL94 V-2
System of Measurement
Inch
Type
Shoulder Washer
Temp. (F)
-40 to 185
Color
Black
Application
Used For Insulating
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Material Grade/Class
6/6
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Industry Standards
UL94 V-2
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable

Description

Shoulder Washer, Color Black, For Screw Size 1/4 in, Inside Diameter 17/64 in, Shoulder Outside Diameter 9/16 in, Shoulder Height 1/16 in, Sleeve Outside Diameter 3/8 in, Overall Height 1/8 in, Material Nylon, Material Grade/Class 6/6, System of Measurement Inch, Dimensional Standards Not Applicable, Finish Plain, Industry Standards UL94 V-2, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Vibration-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.