Zoro Homepage

Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK

  • Mfr # 10SC002012

  • Zoro # G3050564


product price: $4.29
/pk 40, $0.11/ea

Key Features

Material
Nylon
Finish
Natural
Outside Dia.
0.12 in
Shoulder Dia.
0.181 in
Shoulder Thickness
0.0469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC002012
Zoro #
G3050564
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#2
Outside Dia.
0.12 in
Shoulder Dia.
0.181 in
Shoulder Thickness
0.0469 in
Inside Dia.
0.09 in
Length
0.125 in
Shoulder Height
3/64 in
For Screw Size
#2
Overall Height
11/64 in
Sleeve Height
1/8 in
Inside Diameter
3/32 in
Shoulder Outside Diameter
3/16 in
Sleeve Outside Diameter
1/8 in
Sleeve Length Type
Long
Bore Outside Diameter
3/16 in
Bore Inside Diameter
3/32 in

Details

Item
Shoulder Washer
Material
Nylon
Finish
Natural
Standards
UL94 V-2
System of Measurement
Inch
Type
Insulator Washer
Temp. (F)
-40 to 185
Color
White
Application
Used For Insulating
Pack Size
Small Pack
Material Grade/Class
6/6
Industry Standards
UL94 V-2
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Washer Type
Screw Isolators

Description

Shoulder Washer, Color White, For Screw Size #2, Inside Diameter 3/32 in, Shoulder Outside Diameter 3/16 in, Shoulder Height 3/64 in, Sleeve Outside Diameter 1/8 in, Overall Height 11/64 in, Material Nylon, Material Grade/Class 6/6, System of Measurement Inch, Dimensional Standards Not Applicable, Finish Plain, Industry Standards UL94 V-2, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Resistance Properties Abrasion-Resistant, Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.