Zoro Homepage

Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK

  • Mfr # 10SC006037

  • Zoro # G3437813


product price: $8.19
/pk 40, $0.20/ea

Key Features

Material
Nylon
Finish
Natural
Shoulder Dia.
0.29 in
Outside Dia.
0.17 in
Shoulder Thickness
0.0469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC006037
Zoro #
G3437813
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#6
Shoulder Dia.
0.29 in
Outside Dia.
0.17 in
Shoulder Thickness
0.0469 in
Inside Dia.
0.14 in
Length
0.375 in
Inside Diameter
9/64 in
Sleeve Height
3/8 in
Sleeve Length Type
Long
Shoulder Outside Diameter
19/64 in
Shoulder Height
3/64 in
For Screw Size
#6
Sleeve Outside Diameter
11/64 in
Overall Height
27/64 in
Bore Inside Diameter
9/64 in
Bore Outside Diameter
19/64 in

Details

Item
Shoulder Washer
Material
Nylon
Finish
Natural
Standards
UL94 V-2
System of Measurement
Inch
Color
White
Application
Used For Insulating
Type
Insulator Washer
Temp. (F)
-40 to 185
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Pack Size
Small Pack
Maximum Temperature
185 Degrees F
Material Grade/Class
6/6
Industry Standards
UL94 V-2
Metal Detectable
Not Metal Detectable
Washer Type
Screw Isolators
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable

Description

Shoulder Washer, Color White, For Screw Size #6, Inside Diameter 9/64 in, Shoulder Outside Diameter 19/64 in, Shoulder Height 3/64 in, Sleeve Outside Diameter 11/64 in, Overall Height 27/64 in, Material Nylon, Material Grade/Class 6/6, System of Measurement Inch, Dimensional Standards Not Applicable, Finish Plain, Industry Standards UL94 V-2, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Resistance Properties Abrasion-Resistant, Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.