Shoulder Washer, Fits Bolt Size #4 Nylon 6/6, Natural Finish, 40 PK (Discontinued)
- Mfr # 10SC004050
- Zoro # G1556931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10SC004050
Zoro #
G1556931
UPC #
-
Country of Origin
United States
Dimensions
Fits Bolt Sizes
#4
Outside Dia.
0.145 in
Shoulder Dia.
0.235 in
Shoulder Thickness
3/64 in
Inside Dia.
0.115 in
Length
0.500 in
Details
Item
Shoulder Washer
Material
Nylon 6/6
Finish
Natural
Type
Long Barrel
Color
Off White
Application
Used For Insulating
Temp. (F)
-40 to 185
Description
Shoulder Washer, Color Off White, Material Nylon 6/6, Finish Natural, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.