Zoro Homepage
This item is Discontinued.
Zoro Select Shoulder Washer, Fits Bolt Size #8 Nylon, Plain Finish, 40 PK 10SC008062

Shoulder Washer, Fits Bolt Size #8 Nylon, Plain Finish, 40 PK (Discontinued)

  • Mfr # 10SC008062
  • Zoro # G2995614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC008062
Zoro #
G2995614
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#8
Shoulder Dia.
0.344 in
Outside Dia.
0.205 in
Shoulder Thickness
0.0625 in
Inside Dia.
0.173 in
Length
0.625 in
Inside Diameter
0.173 in
For Screw Size
#8
Overall Height
0.625 in
Sleeve Outside Diameter
0.205 in
Shoulder Height
0.063 in
Shoulder Outside Diameter
0.344 in
Sleeve Length Type
Long

Details

Item
Shoulder Washer
Material
Nylon
Finish
Plain
Type
Long Barrel
Temp. (F)
-40 to 185
Color
White
Application
Used For Insulating
Minimum Temperature
-40 Degrees F
Pack Size
Small Pack
Material Grade/Class
6/6
Maximum Temperature
185 Degrees F
Material Type
Plastic
Finish Type
Plain

Description

Shoulder Washer, Color White, For Screw Size #8, Inside Diameter 0.173 in, Shoulder Outside Diameter 0.344 in, Shoulder Height 0.063 in, Sleeve Outside Diameter 0.205 in, Overall Height 0.625 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Sleeve Length Type Long, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.