Zoro Homepage

Shower Curtain Rings, Hinge Closure, 2-11/16 in W x1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK

  • Mfr # 15105

  • Zoro # G4801373


product price: $4.69
/pk 24, $0.20/ea

Key Features

Overall Height
2 11/16 in
Height
1-3/4"
For Use With
Shower Curtains
Color
Silver
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15105
Zoro #
G4801373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 11/16 in
Height
1-3/4"
Width
2-11/16"
Overall Width
1 1/2 in
Maximum Rod Diameter
1 3/4 in

Details

Item
Shower Curtain Rings
For Use With
Shower Curtains
Color
Silver
Finish
Nickel Plated
Material
Steel
Closure Style
Hinge
Product Type
Shower Curtain Hooks

Description

Shower Curtain Rings, Closure Style Hinge, Color Silver, Finish Nickel Plated, Material Steel, Maximum Rod Diameter 1 3/4 in, Overall Height 2 11/16 in, Overall Width 1 1/2 in, Product Type Shower Curtain Hooks, Weight Capacity Not Applicable, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.