Zoro Homepage

Shrink Clamp, 13/16 in. min. dia.

  • Mfr # 32922

  • Zoro # G9123037


product price: $3.49
/ea

Key Features

Clamp Type
Heat Shrink Clamp
Max. Clamp Dia.
15/16 in
Min. Clamp Dia.
13/16 in
Material
Heat Sensitive Thermoplastic
Nominal Hose I.D.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32922
Zoro #
G9123037
UPC #
072053115413
Country of Origin
United States

Dimensions

Max. Clamp Dia.
15/16 in
Min. Clamp Dia.
13/16 in
Clamp Minimum Inside Diameter
13/16 in
For Minimum Outside Diameter
13/16 in
Band Width
3/4 in
Clamp Maximum Inside Diameter
1/2 in
For Maximum Outside Diameter
15/16 in

Details

Clamp Type
Heat Shrink Clamp
Material
Heat Sensitive Thermoplastic
Nominal Hose I.D.
1/2 in
Temp. Range
-40 Degrees to 302 Degrees F
Item
Shrink Clamp
Band Material
Thermoplastic
Maximum Operating Temperature
302 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Environment
Automotive
For Use On
Silicone Hose

Description

Shrink Clamp, Band Material Thermoplastic, Band Width 3/4 in, For Maximum Outside Diameter 15/16 in, For Minimum Outside Diameter 13/16 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Clamp Maximum Inside Diameter 1/2 in, Clamp Minimum Inside Diameter 13/16 in, Clamp Type Heat Shrink Clamp, For Environment Automotive, For Use On Silicone Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.