Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sickness Bags, 0.5 gal., White, PK1000

  • Mfr # 3CUG2

  • Zoro # G2125803


product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Capacity
1 gal
Material
HDPE
Color
White
Strength Rating
Contractor
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUG2
Zoro #
G2125803
UPC #
654866030338
Country of Origin
Viet Nam

Dimensions

Height
8 1/2 in
Thickness
76 micron
Width
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Sickness Bags
Capacity
1 gal
Material
HDPE
Color
White
Strength Rating
Contractor
Bag Closure Type
Tape
Trash Bag Material
High Density Polyethylene (HDPE)
Package Configuration
Flat Pack
Max. Temperature
Not Autoclavable
Bottom Seal Type
Flat
Bags Per Roll
Not a Roll
Trash Bag Color Family
White
Bags per Roll/Pack
1000
Seal
Flat
Max. Load
Not Rated
Bag Product Grouping
Sickness Bags
Scent
Fragrance Free
Product Type
Sickness Bags

Description

Sickness Bags, Capacity 1 gal, Trash Bag Material HDPE, Thickness 76 micron, Color White, Bag Closure Type Tape, Width 4 1/2 in, Height 8 1/2 in, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Sickness Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.