Zoro Homepage

Sickness Bags, 0.5 gal., White, PK2000

  • Mfr # 3CUF9

  • Zoro # G2789211


product price: $88.59
/pk 2000, $0.04/ea
Free Shipping & Returns

Key Features

Capacity
1 gal
Material
HDPE
Color
White
Legend
Tree Graphic
Strength Rating
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUF9
Zoro #
G2789211
UPC #
654866023347
Country of Origin
Viet Nam

Dimensions

Height
11 in
Thickness
13 micron
Width
7 in
Overall Width
7 in

Details

Item
Trash Bags
Capacity
1 gal
Material
HDPE
Color
White
Legend
Tree Graphic
Strength Rating
Medium
Bag Closure Type
Tape
Trash Bag Material
High Density Polyethylene (HDPE)
Package Configuration
Flat Pack
Bag Product Grouping
Hangable Trash Bags
Max. Load
Not Rated
Bottom Seal Type
Flat
Seal
Flat
Bags Per Roll
Not a Roll
Bags per Roll/Pack
2000
Max. Temperature
Not Autoclavable
Trash Bag Color Family
White
Scent
Fragrance Free
Product Type
Trash Bags

Description

Hangable Trash Bags, Capacity 1 gal, Trash Bag Material HDPE, Thickness 13 micron, Color White, Bag Closure Type Tape, Width 7 in, Height 11 in, Bottom Seal Type Flat, Scent Fragrance Free, Legend Tree Graphic, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Trash Bags, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.