Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Side Loading Boxes, 40" x 8" x 50", Kraft 22XM84

Side Loading Boxes, 40" x 8" x 50", Kraft (Discontinued)

  • Mfr # 22XM84
  • Zoro # G6465356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM84
Zoro #
G6465356
UPC #
841436088244
Country of Origin
United States

Dimensions

Inside Length
40 in
Inside Width
8 in
Inside Depth
50"
Wall Thickness
3/16 in
Outside Height
50 3/4 in
Outside Width
8 1/2 in
Inside Height
50 in
Outside Length
40 1/2 in

Details

Item
Shipping Box
Maximum Weight
95 lb.
Color
Kraft
Wall Type
Single Wall
Meets
275#/ECT-44
Material
Corrugate
Standards
ASTM D5118
Maximum Load Capacity
95 lb
Post-Consumer Recyclability
100 %
Closure Style
FOL
Fluting Profile
C Flute
Board Test
44 ECT

Description

Shipping Box, Box Style Side Loading, Wall Type Single Wall, Inside Length 40 in, Inside Width 8 in, Inside Height 50 in, 40x8x50 in Inside LxWxH, 44 ECT, FOL, Outside Length 40 1/2 in, Outside Width 8 1/2 in, Outside Height 50 3/4 in, 40 1/2x8 1/2x50 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.