Side Outlet Elbow, Fr Pipe Sz 1 1/4 in
Mfr # 4UJ33
Zoro # G314702857
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Material
Aluminum
Nominal Pipe Size
1.25 in
Standards
BOCA, IBC, OSHA, SBC and UBC
Fitting Shape
Side Outlet Elbow
Product Type
Side Outlet Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4UJ33
Zoro #
G314702857
UPC #
00670396927122
Country of Origin
Viet Nam
Dimensions
Nominal Pipe Size
1.25 in
For Pipe Size
1 1/4 in
Details
Material
Aluminum
Item
Structural Fitting
Standards
BOCA, IBC, OSHA, SBC and UBC
Fitting Shape
Side Outlet Elbow
Product Type
Side Outlet Elbow
Component Type
Connection Fitting
Corrosion Resistant
No
Description
Side Outlet Elbow, Elbow, For Pipe Size 1 1/4 in, Corrosion Resistant No, Aluminum, Connection Fitting, BOCA, IBC, OSHA, SBC and UBC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.